Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 237-001081

  • Zoro # G4306304


product price: $60.45
/ea

Key Features

Milling Diameter
3/8"
Number of Flutes
2
Length of Cut
0.75 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237-001081
Zoro #
G4306304
UPC #
888226150293
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Overall Length
3 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.375 in
Chamfer Width
0.0010 in

Details

Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
List Number
202D
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
End Mill Style
Square
Item
Square End Mill
Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Number of Coolant Holes
0
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through
End Mill Application
Roughing/Finishing
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Finish
TiN
Measurement System
Inch
Flute Type
Spiral
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
General Purpose
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.375 in Milling Dia., Carbide, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.