Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 284-000178

  • Zoro # G4308142


product price: $25.39
/ea

Key Features

Milling Diameter
3/8"
Number of Flutes
4
Length of Cut
0.625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000178
Zoro #
G4308142
UPC #
888226268882
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Length of Cut
0.625 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in
Corner Radius
0.000 in
Chamfer Width
0.0010 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Series
Fusion
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, P, S
Spiral Direction
Right Hand
Secondary Material Application ISO Code
M
Material - Machining
Carbide
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Flute Type
Spiral
List Number
1130
Number of Coolant Holes
0
End Mill Style
Square
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Finish
Bright (Uncoated)
Item
Square End Mill
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Shank Type - Machining
Straight
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Variable
Max. Helix Angle
30 Degrees
Material Grade - Machining
High Performance

Description

Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.