Zoro Homepage

Square End Mill, 0.375 in, Carbide

  • Mfr # 313162

  • Zoro # G715856227


product price: $30.19
/ea

Key Features

Milling Dia.
0.375 in
List Number
2010
Number of Flutes
2
End Mill Cutting Type
Center Cutting
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313162
Zoro #
G715856227
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.375 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
0.5 in

Details

Item
Square End Mill
List Number
2010
Number of Flutes
2
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Series
Performance AL
Single End/Double End
Single
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Flute Type
Spiral
Finish - Machining
Uncoated
Flute Spacing
Fixed
Material - Machining
Carbide
Measurement System
Inch
Max. Helix Angle
45 Degrees
Primary Material Application
Aluminum

Description

Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.