Square End Mill, 0.375 in, Carbide
Mfr # 313215
Zoro # G415856701
product price: $65.85
/eaKey Features
Length of Cut
2 in
Shank Dia.
3/8 in
List Number
2010
Overall Length
4 in
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313215
Zoro #
G415856701
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Shank Dia.
3/8 in
Overall Length
4 in
Milling Dia.
0.375 in
Details
Item
Square End Mill
List Number
2010
Series
Performance AL
End Mill Style
Square
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application
Aluminum
Material - Machining
Carbide
Max. Helix Angle
45 Degrees
Finish - Machining
Uncoated
Measurement System
Inch
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Description
Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.