Square End Mill, 0.375 in, Carbide
Mfr # 313218
Zoro # G915856720
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Length of Cut
2 in
Number of Flutes
2
End Mill Style
Square
List Number
2010
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313218
Zoro #
G915856720
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Shank Dia.
3/8 in
Overall Length
4 in
Milling Dia.
0.375 in
Details
Item
Square End Mill
Number of Flutes
2
End Mill Style
Square
List Number
2010
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Series
Performance AL
Flute Type
Spiral
Material Grade - Machining
Advanced Performance
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Measurement System
Inch
Flute Spacing
Fixed
Material - Machining
Carbide
Finish - Machining
NF1
Max. Helix Angle
45 Degrees
Primary Material Application
Aluminum
Description
Square End Mill, 0.375 in Milling Dia., Carbide, NF1, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.