Zoro Homepage

Square End Mill, 0.375 in, Carbide

  • Mfr # 313909

  • Zoro # G315856528


product price: $66.89
/ea

Key Features

List Number
2012
Milling Dia.
0.375 in
Series
Performance AL
End Mill Cutting Type
Center Cutting
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313909
Zoro #
G315856528
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.375 in
Overall Length
4 in
Neck Length
1.625 in
Shank Dia.
3/8 in
Length of Cut
0.5 in

Details

List Number
2012
Series
Performance AL
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Single End/Double End
Single
End Mill Style
Square
Item
Square End Mill
Shank Type - Machining
Straight
Flute Type
Spiral
Measurement System
Inch
Material Grade - Machining
Advanced Performance
Max. Helix Angle
40 Degrees
Material - Machining
Carbide
Finish - Machining
NF1
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Square End Mill, 0.375 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.5 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.