Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 314729

  • Zoro # G015856361


product price: $43.09
/ea

Key Features

Overall Length
2 1/2 in
End Mill Style
Square
List Number
2030
Shank Dia.
3/8 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314729
Zoro #
G015856361
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
0.75 in
Milling Dia.
0.375 in

Details

End Mill Style
Square
List Number
2030
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Series
Performance AL
Number of Flutes
3
Single End/Double End
Single
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Measurement System
Inch
Material - Machining
Carbide
Max. Helix Angle
37 Degrees
Finish - Machining
NF1
Flute Type
Spiral
Shank Type - Machining
Straight

Description

Square End Mill, 0.375 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.