Zoro Homepage

Square End Mill, 0.375 in, Carbide

  • Mfr # 314758

  • Zoro # G215856277


product price: $68.35
/ea

Key Features

End Mill Cutting Type
Center Cutting
End Mill Style
Square
Shank Dia.
3/8 in
List Number
2030
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314758
Zoro #
G215856277
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Overall Length
4 in
Milling Dia.
0.375 in
Length of Cut
1.5 in

Details

End Mill Cutting Type
Center Cutting
End Mill Style
Square
Item
Square End Mill
List Number
2030
Series
Performance AL
Single End/Double End
Single
Number of Flutes
3
Primary Material Application
Aluminum
Max. Helix Angle
37 Degrees
Primary Material Application ISO Code
N
Material - Machining
Carbide
Material Grade - Machining
Advanced Performance
Flute Type
Spiral
Flute Spacing
Fixed
Finish - Machining
NF1
Measurement System
Inch
Shank Type - Machining
Straight

Description

Square End Mill, 0.375 in Milling Dia., Carbide, NF1, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.