Square End Mill, 0.375 in, Carbide
Mfr # 314766
Zoro # G415856312
product price: $74.25
/eaKey Features
Overall Length
4 in
List Number
2030
Length of Cut
2 in
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314766
Zoro #
G415856312
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
2 in
Milling Dia.
0.375 in
Shank Dia.
3/8 in
Details
List Number
2030
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Style
Square
Series
Performance AL
Number of Flutes
3
Material Grade - Machining
Advanced Performance
Shank Type - Machining
Straight
Material - Machining
Carbide
Flute Spacing
Fixed
Primary Material Application
Aluminum
Measurement System
Inch
Finish - Machining
NF1
Max. Helix Angle
37 Degrees
Primary Material Application ISO Code
N
Flute Type
Spiral
Description
Square End Mill, 0.375 in Milling Dia., Carbide, NF1, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.