Square End Mill, 0.375 in, Carbide
Mfr # 314771
Zoro # G815856233
product price: $95.89
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/8 in
End Mill Style
Square
Single End/Double End
Single
Overall Length
6 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314771
Zoro #
G815856233
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Overall Length
6 in
Length of Cut
2.5 in
Milling Dia.
0.375 in
Details
End Mill Style
Square
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Number of Flutes
3
Item
Square End Mill
List Number
2030
Series
Performance AL
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Flute Type
Spiral
Primary Material Application
Aluminum
Max. Helix Angle
37 Degrees
Material - Machining
Carbide
Finish - Machining
NF1
Shank Type - Machining
Straight
Material Grade - Machining
Advanced Performance
Measurement System
Inch
Description
Square End Mill, 0.375 in Milling Dia., Carbide, NF1, Straight, Length of Cut 2.5 in, Overall Length 6 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.