Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 315167

  • Zoro # G015856279


product price: $68.35
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single
Overall Length
4 in
Milling Dia.
0.375 in
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315167
Zoro #
G015856279
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Dia.
0.375 in
Length of Cut
1.5 in
Shank Dia.
3/8 in

Details

Item
Square End Mill
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Square
List Number
2031
Series
Performance AL
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Max. Helix Angle
30 Degrees
Primary Material Application
Aluminum
Flute Type
Spiral
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
NF1

Description

Square End Mill, 0.375 in Milling Dia., Carbide, NF1, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.