Zoro Homepage

Square End Mill, 0.375 in, Carbide

  • Mfr # 315473

  • Zoro # G315856580


product price: $39.79
/ea

Key Features

End Mill Cutting Type
Center Cutting
Series
Performance AL
End Mill Style
Square
List Number
2032
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315473
Zoro #
G315856580
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in
Neck Length
0.625 in
Length of Cut
0.5 in

Details

End Mill Cutting Type
Center Cutting
Series
Performance AL
End Mill Style
Square
List Number
2032
Item
Square End Mill
Number of Flutes
3
Single End/Double End
Single
Flute Spacing
Fixed
Measurement System
Inch
Shank Type - Machining
Straight
Flute Type
Spiral
Finish - Machining
Uncoated
Material Grade - Machining
Advanced Performance
Material - Machining
Carbide
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Max. Helix Angle
37 Degrees

Description

Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.