Zoro Homepage

Square End Mill, 0.375 in, Carbide

  • Mfr # 315476

  • Zoro # G815856530


product price: $48.29
/ea

Key Features

Number of Flutes
3
Length of Cut
0.5 in
Single End/Double End
Single
Neck Length
0.625 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315476
Zoro #
G815856530
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Neck Length
0.625 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Overall Length
2 1/2 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
List Number
2032
Series
Performance AL
End Mill Style
Square
Flute Type
Spiral
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Material - Machining
Carbide
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Finish - Machining
NF1
Max. Helix Angle
37 Degrees

Description

Square End Mill, 0.375 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.