Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.4375 in, Carbide

  • Mfr # 313244

  • Zoro # G215856642


product price: $60.05
/ea

Key Features

Length of Cut
0.5625 in
End Mill Cutting Type
Center Cutting
Series
Performance AL
Milling Dia.
0.4375 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313244
Zoro #
G215856642
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5625 in
Milling Dia.
0.4375 in
Overall Length
2 3/4 in
Shank Dia.
7/16 in

Details

End Mill Cutting Type
Center Cutting
Series
Performance AL
End Mill Style
Square
Item
Square End Mill
Number of Flutes
2
List Number
2010
Single End/Double End
Single
Shank Type - Machining
Straight
Max. Helix Angle
45 Degrees
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Material - Machining
Carbide
Finish - Machining
NF1
Flute Spacing
Fixed
Material Grade - Machining
Advanced Performance
Measurement System
Inch
Flute Type
Spiral

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.5625 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.