Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.4375 in, Carbide

  • Mfr # 314786

  • Zoro # G515856267


product price: $59.45
/ea

Key Features

End Mill Cutting Type
Center Cutting
Length of Cut
0.5625 in
Milling Dia.
0.4375 in
Series
Performance AL
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314786
Zoro #
G515856267
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5625 in
Milling Dia.
0.4375 in
Shank Dia.
7/16 in
Overall Length
2 3/4 in

Details

End Mill Cutting Type
Center Cutting
Series
Performance AL
Single End/Double End
Single
Item
Square End Mill
Number of Flutes
3
List Number
2030
End Mill Style
Square
Finish - Machining
NF1
Primary Material Application ISO Code
N
Material - Machining
Carbide
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Max. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Flute Type
Spiral
Measurement System
Inch

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.5625 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.