Zoro Homepage

Square End Mill, 0.5 in, Carbide

  • Mfr # 1034046

  • Zoro # G715856463


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Length of Cut
1 in
Number of Flutes
4
Series
Hurrimill
End Mill Style
Square
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034046
Zoro #
G715856463
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
3 in

Details

Number of Flutes
4
Item
Square End Mill
Series
Hurrimill
End Mill Style
Square
List Number
1034
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Flute Type
Spiral
Max. Helix Angle
31 Degrees
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application ISO Code
K, M, P
Flute Spacing
Variable
Secondary Material Application ISO Code
H, S
Finish - Machining
FX7
Shank Type - Machining
Straight

Description

Square End Mill, 0.5 in Milling Dia., Carbide, FX7, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.