Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # 1034056

  • Zoro # G215856314


product price: $97.95
/ea
Free Shipping & Returns

Key Features

Series
Hurrimill
End Mill Cutting Type
Center Cutting
Number of Flutes
4
List Number
1034
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034056
Zoro #
G215856314
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Milling Dia.
0.5 in
Length of Cut
1.5 in
Overall Length
3 1/2 in

Details

Series
Hurrimill
End Mill Cutting Type
Center Cutting
Number of Flutes
4
List Number
1034
Item
Square End Mill
Single End/Double End
Single
End Mill Style
Square
Material Grade - Machining
High Performance
Secondary Material Application
Hardened Steel, Nickel, Titanium
Max. Helix Angle
31 Degrees
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
K, M, P
Flute Type
Spiral
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Measurement System
Inch
Flute Spacing
Variable
Finish - Machining
FX7

Description

Square End Mill, 0.5 in Milling Dia., Carbide, FX7, Straight, Length of Cut 1.5 in, Overall Length 3 1/2 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.