Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # 1034089

  • Zoro # G515856663


product price: $70.89
/ea

Key Features

Milling Dia.
0.5 in
List Number
1034
Single End/Double End
Single
Series
Hurrimill
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034089
Zoro #
G515856663
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Length of Cut
0.625 in
Overall Length
3 in
Shank Dia.
1/2 in

Details

Item
Square End Mill
List Number
1034
Single End/Double End
Single
Series
Hurrimill
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Number of Flutes
4
Flute Type
Spiral
Material - Machining
Carbide
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Nickel, Titanium
Shank Type - Machining
Weldon Flat
Finish - Machining
FX7
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
H, S
Max. Helix Angle
31 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Inch

Description

Square End Mill, 0.5 in Milling Dia., Carbide, FX7, Weldon Flat, Length of Cut 0.625 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.