Zoro Homepage

Square End Mill, 0.5 in, Carbide

  • Mfr # 1034104

  • Zoro # G615856662


product price: $99.85
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Center Cutting
Series
Hurrimill
Shank Dia.
1/2 in
End Mill Style
Square
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034104
Zoro #
G615856662
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Length of Cut
1.5 in
Milling Dia.
0.5 in
Overall Length
4 in

Details

Item
Square End Mill
End Mill Cutting Type
Center Cutting
Series
Hurrimill
End Mill Style
Square
Number of Flutes
4
List Number
1034
Single End/Double End
Single
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
K, M, P
Flute Spacing
Variable
Max. Helix Angle
31 Degrees
Measurement System
Inch
Flute Type
Spiral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Finish - Machining
FX7
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel

Description

Square End Mill, 0.5 in Milling Dia., Carbide, FX7, Weldon Flat, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.