Zoro Homepage

Square End Mill, 0.5 in, Carbide

  • Mfr # 125648

  • Zoro # G215826461


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Series
Alumigator
Overall Length
4 in
Material - Machining
Carbide
Length of Cut
2.25 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125648
Zoro #
G215826461
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
2.25 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in

Details

Item
Square End Mill
Series
Alumigator
Material - Machining
Carbide
Flute Type
Spiral
Material Grade - Machining
High Performance
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Flute Spacing
Fixed
Finish - Machining
Uncoated
Primary Material Application
Aluminum
Measurement System
Inch
Number of Flutes
3
List Number
1020
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 2.25 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.