Zoro Homepage

Square End Mill, 0.5 in, Carbide

  • Mfr # 206-001203B

  • Zoro # G815856370


product price: $45.95
/ea

Key Features

End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Overall Length
3 in
End Mill Style
Square
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001203B
Zoro #
G815856370
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Overall Length
3 in
Length of Cut
1.25 in
Milling Dia.
0.5 in

Details

Item
Square End Mill
End Mill Cutting Type
Center Cutting
End Mill Style
Square
End Mill Application
Roughing/Finishing
List Number
203
Single End/Double End
Single
Number of Flutes
4
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Fixed
Measurement System
Inch
Material Grade - Machining
General Purpose
Finish - Machining
TiN
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.5 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.