Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # 206-001203C

  • Zoro # G4309463


product price: $41.69
/ea

Key Features

Milling Diameter
1/2"
Number of Flutes
4
Length of Cut
1.25 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001203C
Zoro #
G4309463
UPC #
888226264471
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
1.25 in
Shank Dia.
1/2 in
Overall Length
3 in
Corner Radius
0.000 in
Milling Dia.
0.5 in
Chamfer Width
0.0010 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Material - Machining
Carbide
Finish
TiCN
Cutting Direction - Machining
Right Hand
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel
Item
Square End Mill
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Application
Roughing/Finishing
Measurement System
Inch
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
End Mill Style
Square
Coolant Fed
Non-Coolant Through
List Number
203
Flute Type
Spiral
Finish - Machining
TiCN
Shank Type - Machining
Straight
Helix Angle
30 Degrees
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 0.5 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.