Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # 234-001121

  • Zoro # G4310355


product price: $50.79
/ea

Key Features

Milling Diameter
1/2"
Number of Flutes
2
Length of Cut
0.625 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234-001121
Zoro #
G4310355
UPC #
888226039000
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
0.625 in
Shank Dia.
1/2 in
Overall Length
3 in
Corner Radius
0.000 in
Chamfer Width
0.0010 in
Milling Dia.
0.5 in

Details

Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Finish - Machining
TiN
Item
Square End Mill
Drilling Tool Configuration
Individual
Measurement System
Inch
End Mill Style
Square
Coolant Fed
Non-Coolant Through
End Mill Application
Roughing/Finishing
List Number
219D
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Flute Type
Spiral
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Non-Ferrous, Stainless Steel, Steel
Number of Coolant Holes
0
Finish
TiN
Spiral Direction
Right Hand
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Helix Angle
30 Degrees
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P
Material Grade - Machining
General Purpose

Description

Square End Mill, 0.5 in Milling Dia., Carbide, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.625 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.