Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # 236-001122

  • Zoro # G4304493


product price: $52.79
/ea

Key Features

Milling Diameter
1/2"
Number of Flutes
4
Length of Cut
0.625 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
236-001122
Zoro #
G4304493
UPC #
888226039987
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
0.625 in
Shank Dia.
1/2 in
Overall Length
3 in
Corner Radius
0.000 in
Milling Dia.
0.5 in
Chamfer Width
0.0010 in

Details

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Item
Square End Mill
Spiral Direction
Right Hand
Measurement System
Inch
Finish
TiCN
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
List Number
203D
Finish - Machining
TiCN
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Helix Angle
30 Degrees
Cutting Direction - Machining
Right Hand
End Mill Application
Roughing/Finishing
End Mill Style
Square
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel
Number of Coolant Holes
0
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, N, P
Material Grade - Machining
General Purpose
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.5 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.