Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # 239-001102

  • Zoro # G4308386


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1/2"
Number of Flutes
4
Length of Cut
1 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239-001102
Zoro #
G4308386
UPC #
888226128490
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
1 in
Shank Dia.
1/2 in
Overall Length
4 in
Milling Dia.
0.5 in
Corner Radius
0.000 in
Chamfer Width
0.0010 in

Details

Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Finish
TiCN
End Mill Application
Roughing/Finishing
Spiral Direction
Right Hand
Material - Machining
Carbide
Number of Coolant Holes
0
Item
Square End Mill
Flute Type
Spiral
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, N, P
End Mill Style
Square
Secondary Material Application ISO Code
H, K, N, P
List Number
203D
Finish - Machining
TiCN
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Material Grade - Machining
General Purpose
Flute Spacing
Fixed

Description

Square End Mill, 0.5 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.