Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # 284-000239

  • Zoro # G4304545


product price: $53.59
/ea

Key Features

Milling Diameter
1/2"
Number of Flutes
4
Length of Cut
0.625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000239
Zoro #
G4304545
UPC #
888226268912
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
0.625 in
Shank Dia.
1/2 in
Overall Length
3 in
Chamfer Width
0.0010 in
Milling Dia.
0.5 in
Corner Radius
0.000 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Secondary Material Application ISO Code
M
Drilling Tool Configuration
Individual
Material - Machining
Carbide
End Mill Application
Roughing/Finishing
Number of Coolant Holes
0
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Finish - Machining
AlTiCrN
Primary Material Application ISO Code
K, P, S
Secondary Material Application
Stainless Steel
Item
Square End Mill
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
List Number
1130
End Mill Style
Square
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Helix Angle
30 Degrees
Series
Fusion
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Variable
Material Grade - Machining
High Performance
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.5 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.