Square End Mill, 0.5 in, Carbide
Mfr # 313304
Zoro # G515856595
product price: $68.59
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Milling Dia.
0.5 in
List Number
2010
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313304
Zoro #
G515856595
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Overall Length
3 in
Length of Cut
1.25 in
Details
Number of Flutes
2
End Mill Style
Square
List Number
2010
Single End/Double End
Single
Series
Performance AL
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Max. Helix Angle
45 Degrees
Finish - Machining
NF1
Shank Type - Machining
Straight
Flute Spacing
Fixed
Primary Material Application
Aluminum
Material - Machining
Carbide
Material Grade - Machining
Advanced Performance
Measurement System
Inch
Flute Type
Spiral
Primary Material Application ISO Code
N
Description
Square End Mill, 0.5 in Milling Dia., Carbide, NF1, Straight, Length of Cut 1.25 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.