Square End Mill, 0.5 in, Carbide
Mfr # 313331
Zoro # G315856450
product price: $85.45
/ea
Free Shipping & Returns
Key Features
Series
Performance AL
List Number
2010
Milling Dia.
0.5 in
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313331
Zoro #
G315856450
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Overall Length
4 in
Length of Cut
1.5 in
Details
Series
Performance AL
List Number
2010
Item
Square End Mill
Number of Flutes
2
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Material - Machining
Carbide
Max. Helix Angle
45 Degrees
Measurement System
Inch
Finish - Machining
NF1
Material Grade - Machining
Advanced Performance
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Description
Square End Mill, 0.5 in Milling Dia., Carbide, NF1, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.