Square End Mill, 0.5 in, Carbide
Mfr # 313341
Zoro # G415856435
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
2.25 in
Milling Dia.
0.5 in
List Number
2010
Shank Dia.
1/2 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313341
Zoro #
G415856435
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2.25 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Overall Length
6 in
Details
List Number
2010
Single End/Double End
Single
Number of Flutes
2
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Series
Performance AL
Item
Square End Mill
Flute Type
Spiral
Flute Spacing
Fixed
Shank Type - Machining
Straight
Max. Helix Angle
45 Degrees
Finish - Machining
NF1
Measurement System
Inch
Primary Material Application ISO Code
N
Material - Machining
Carbide
Material Grade - Machining
Advanced Performance
Primary Material Application
Aluminum
Description
Square End Mill, 0.5 in Milling Dia., Carbide, NF1, Straight, Length of Cut 2.25 in, Overall Length 6 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.