Square End Mill, 0.5 in, Carbide
Mfr # 313949
Zoro # G415856497
product price: $74.59
/eaKey Features
Length of Cut
0.625 in
Series
Performance AL
Number of Flutes
2
Overall Length
4 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313949
Zoro #
G415856497
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.625 in
Overall Length
4 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Details
Series
Performance AL
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Item
Square End Mill
List Number
2012
End Mill Style
Square
Flute Spacing
Fixed
Flute Type
Spiral
Measurement System
Inch
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Material - Machining
Carbide
Primary Material Application
Aluminum
Max. Helix Angle
40 Degrees
Shank Type - Machining
Straight
Finish - Machining
NF1
Description
Square End Mill, 0.5 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.625 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.