Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # 313953

  • Zoro # G715856425


product price: $79.99
/ea
Free Shipping & Returns

Key Features

List Number
2012
End Mill Style
Square
Shank Dia.
1/2 in
Series
Performance AL
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313953
Zoro #
G715856425
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Length of Cut
0.625 in
Milling Dia.
0.5 in
Neck Length
1.75 in
Overall Length
4 in

Details

List Number
2012
Item
Square End Mill
End Mill Style
Square
Series
Performance AL
Single End/Double End
Single
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Max. Helix Angle
40 Degrees
Primary Material Application
Aluminum
Flute Type
Spiral
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Flute Spacing
Fixed

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.625 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.