Zoro Homepage

Square End Mill, 0.5 in, Carbide

  • Mfr # 314834

  • Zoro # G215856291


product price: $50.09
/ea

Key Features

Shank Dia.
1/2 in
End Mill Style
Square
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314834
Zoro #
G215856291
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Length of Cut
0.75 in
Milling Dia.
0.5 in
Overall Length
3 in

Details

End Mill Style
Square
Number of Flutes
3
Item
Square End Mill
End Mill Cutting Type
Center Cutting
List Number
2030
Series
Performance AL
Single End/Double End
Single
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application
Aluminum
Max. Helix Angle
37 Degrees
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Material Grade - Machining
Advanced Performance
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Measurement System
Inch

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.75 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.