Square End Mill, 0.5 in, Carbide
Mfr # 314836
Zoro # G915856270
product price: $64.69
/eaKey Features
Length of Cut
0.75 in
Number of Flutes
3
Milling Dia.
0.5 in
Series
Performance AL
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314836
Zoro #
G915856270
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.75 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Overall Length
3 in
Details
Number of Flutes
3
Series
Performance AL
Item
Square End Mill
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Single End/Double End
Single
List Number
2030
Primary Material Application
Aluminum
Max. Helix Angle
37 Degrees
Flute Type
Spiral
Measurement System
Inch
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Flute Spacing
Fixed
Finish - Machining
NF1
Material - Machining
Carbide
Material Grade - Machining
Advanced Performance
Description
Square End Mill, 0.5 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.75 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.