Zoro Homepage

Square End Mill, 0.5 in, Carbide

  • Mfr # 314863

  • Zoro # G715856647


product price: $71.89
/ea

Key Features

Length of Cut
1.5 in
Overall Length
4 in
Series
Performance AL
Number of Flutes
3
Milling Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314863
Zoro #
G715856647
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Overall Length
4 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in

Details

Series
Performance AL
Number of Flutes
3
Item
Square End Mill
End Mill Style
Square
Single End/Double End
Single
List Number
2030
End Mill Cutting Type
Center Cutting
Material Grade - Machining
Advanced Performance
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Material - Machining
Carbide
Flute Type
Spiral
Measurement System
Inch
Max. Helix Angle
37 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.