Zoro Homepage

Square End Mill, 0.5 in, Carbide

  • Mfr # 314869

  • Zoro # G315856627


product price: $77.49
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Milling Dia.
0.5 in
Number of Flutes
3
Length of Cut
2 in
Series
Performance AL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314869
Zoro #
G315856627
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Length of Cut
2 in
Shank Dia.
1/2 in
Overall Length
4 in

Details

Item
Square End Mill
End Mill Style
Square
Number of Flutes
3
Series
Performance AL
Single End/Double End
Single
List Number
2030
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum
Flute Type
Spiral
Finish - Machining
Uncoated
Material Grade - Machining
Advanced Performance
Material - Machining
Carbide
Flute Spacing
Fixed
Shank Type - Machining
Straight
Max. Helix Angle
37 Degrees
Primary Material Application ISO Code
N
Measurement System
Inch

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.