Square End Mill, 0.5 in, Carbide
Mfr # 314876
Zoro # G015856705
product price: $106.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Series
Performance AL
List Number
2030
Milling Dia.
0.5 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314876
Zoro #
G015856705
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.5 in
Length of Cut
2.25 in
Shank Dia.
1/2 in
Overall Length
6 in
Details
End Mill Style
Square
Series
Performance AL
List Number
2030
Single End/Double End
Single
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Finish - Machining
Uncoated
Material Grade - Machining
Advanced Performance
Material - Machining
Carbide
Primary Material Application ISO Code
N
Flute Type
Spiral
Measurement System
Inch
Flute Spacing
Fixed
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Description
Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 2.25 in, Overall Length 6 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.