Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # 314880

  • Zoro # G715856685


product price: $108.99
/ea
Free Shipping & Returns

Key Features

List Number
2030
End Mill Style
Square
Shank Dia.
1/2 in
Series
Performance AL
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314880
Zoro #
G715856685
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Overall Length
6 in
Milling Dia.
0.5 in
Length of Cut
2.5 in

Details

Item
Square End Mill
List Number
2030
End Mill Style
Square
Series
Performance AL
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Primary Material Application ISO Code
N
Material - Machining
Carbide
Primary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
37 Degrees
Finish - Machining
Uncoated
Material Grade - Machining
Advanced Performance
Measurement System
Inch
Shank Type - Machining
Straight

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 2.5 in, Overall Length 6 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.