Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # 314888

  • Zoro # G715856722


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
6 in
Shank Dia.
1/2 in
Length of Cut
3.25 in
List Number
2030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314888
Zoro #
G715856722
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Length of Cut
3.25 in
Milling Dia.
0.5 in

Details

Number of Flutes
3
List Number
2030
Single End/Double End
Single
Item
Square End Mill
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Series
Performance AL
Max. Helix Angle
37 Degrees
Flute Type
Spiral
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Material Grade - Machining
Advanced Performance
Measurement System
Inch
Material - Machining
Carbide
Flute Spacing
Fixed
Finish - Machining
Uncoated
Primary Material Application ISO Code
N

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 3.25 in, Overall Length 6 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.