Square End Mill, 0.5 in, Carbide
Mfr # 314896
Zoro # G015856682
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2 in
Length of Cut
4 in
End Mill Cutting Type
Center Cutting
List Number
2030
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314896
Zoro #
G015856682
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/2 in
Length of Cut
4 in
Overall Length
8 in
Milling Dia.
0.5 in
Details
Item
Square End Mill
End Mill Cutting Type
Center Cutting
List Number
2030
End Mill Style
Square
Number of Flutes
3
Series
Performance AL
Single End/Double End
Single
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Shank Type - Machining
Straight
Max. Helix Angle
37 Degrees
Flute Type
Spiral
Primary Material Application
Aluminum
Flute Spacing
Fixed
Finish - Machining
Uncoated
Description
Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 4 in, Overall Length 8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.