Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # 315171

  • Zoro # G115856223


product price: $63.79
/ea

Key Features

Single End/Double End
Single
Milling Dia.
0.5 in
Length of Cut
0.625 in
Overall Length
3 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315171
Zoro #
G115856223
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Length of Cut
0.625 in
Overall Length
3 in
Shank Dia.
1/2 in

Details

Single End/Double End
Single
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Item
Square End Mill
List Number
2031
End Mill Style
Square
Series
Performance AL
Flute Type
Spiral
Finish - Machining
NF1
Material Grade - Machining
Advanced Performance
Max. Helix Angle
30 Degrees
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Flute Spacing
Fixed

Description

Square End Mill, 0.5 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.625 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.