Square End Mill, 0.5 in, Carbide
Mfr # 315178
Zoro # G115856322
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2 in
Number of Flutes
3
Series
Performance AL
Milling Dia.
0.5 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315178
Zoro #
G115856322
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Length of Cut
3.25 in
Overall Length
6 in
Details
Number of Flutes
3
Series
Performance AL
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Item
Square End Mill
List Number
2031
Single End/Double End
Single
Flute Spacing
Fixed
Primary Material Application
Aluminum
Max. Helix Angle
30 Degrees
Finish - Machining
NF1
Flute Type
Spiral
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Shank Type - Machining
Straight
Description
Square End Mill, 0.5 in Milling Dia., Carbide, NF1, Straight, Length of Cut 3.25 in, Overall Length 6 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.