Square End Mill, 0.5 in, Carbide
Mfr # 315502
Zoro # G315856535
product price: $70.89
/eaKey Features
Series
Performance AL
Shank Dia.
1/2 in
Length of Cut
0.625 in
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315502
Zoro #
G315856535
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/2 in
Length of Cut
0.625 in
Overall Length
3 in
Milling Dia.
0.5 in
Neck Length
0.75 in
Details
Series
Performance AL
Item
Square End Mill
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
3
List Number
2032
Measurement System
Inch
Material Grade - Machining
Advanced Performance
Shank Type - Machining
Straight
Flute Type
Spiral
Material - Machining
Carbide
Primary Material Application
Aluminum
Flute Spacing
Fixed
Max. Helix Angle
37 Degrees
Finish - Machining
NF1
Primary Material Application ISO Code
N
Description
Square End Mill, 0.5 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.625 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.