Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # 315523

  • Zoro # G715856609


product price: $62.59
/ea

Key Features

Shank Dia.
1/2 in
Number of Flutes
3
Overall Length
4 in
End Mill Cutting Type
Center Cutting
Milling Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315523
Zoro #
G715856609
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Overall Length
4 in
Milling Dia.
0.5 in
Length of Cut
0.625 in

Details

Number of Flutes
3
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Series
Performance AL
Single End/Double End
Single
End Mill Style
Square
List Number
2032
Finish - Machining
Uncoated
Material - Machining
Carbide
Flute Type
Spiral
Measurement System
Inch
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Max. Helix Angle
37 Degrees
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Shank Type - Machining
Straight

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.625 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.