Square End Mill, 0.5 in, Carbide
Mfr # 315529
Zoro # G515856571
product price: $92.95
/ea
Free Shipping & Returns
Key Features
Series
Performance AL
Shank Dia.
1/2 in
Single End/Double End
Single
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315529
Zoro #
G515856571
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/2 in
Overall Length
4 in
Milling Dia.
0.5 in
Length of Cut
0.625 in
Neck Length
1.75 in
Details
Series
Performance AL
Item
Square End Mill
Single End/Double End
Single
Number of Flutes
3
End Mill Cutting Type
Center Cutting
List Number
2032
End Mill Style
Square
Flute Spacing
Fixed
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Flute Type
Spiral
Measurement System
Inch
Material Grade - Machining
Advanced Performance
Finish - Machining
NF1
Primary Material Application ISO Code
N
Material - Machining
Carbide
Shank Type - Machining
Straight
Description
Square End Mill, 0.5 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.625 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.