Square End Mill, 0.5 in, Carbide
Mfr # 315548
Zoro # G015856576
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Series
Performance AL
Milling Dia.
0.5 in
Shank Dia.
1/2 in
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315548
Zoro #
G015856576
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Overall Length
6 in
Details
Series
Performance AL
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Style
Square
List Number
2032
Number of Flutes
3
Flute Type
Spiral
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Measurement System
Inch
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Max. Helix Angle
37 Degrees
Material - Machining
Carbide
Shank Type - Machining
Straight
Description
Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.625 in, Overall Length 6 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.