Zoro Homepage

Square End Mill, 0.5 in, Carbide

  • Mfr # 315552

  • Zoro # G815856615


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Overall Length
6 in
Number of Flutes
3
Milling Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315552
Zoro #
G815856615
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.625 in
Overall Length
6 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in

Details

Item
Square End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
3
Single End/Double End
Single
List Number
2032
End Mill Style
Square
Series
Performance AL
Measurement System
Inch
Primary Material Application ISO Code
N
Flute Type
Spiral
Max. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Finish - Machining
NF1
Flute Spacing
Fixed
Material - Machining
Carbide
Primary Material Application
Aluminum
Material Grade - Machining
Advanced Performance

Description

Square End Mill, 0.5 in Milling Dia., Carbide, NF1, Straight, Length of Cut 0.625 in, Overall Length 6 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.