Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.625 in, Carbide

  • Mfr # 1034061

  • Zoro # G015856231


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Length of Cut
0.75 in
Overall Length
3 in
List Number
1034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1034061
Zoro #
G015856231
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Overall Length
3 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in

Details

Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
1034
Number of Flutes
4
Item
Square End Mill
End Mill Style
Square
Series
Hurrimill
Flute Spacing
Variable
Finish - Machining
FX7
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Type
Spiral
Max. Helix Angle
31 Degrees
Measurement System
Inch
Primary Material Application ISO Code
K, M, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H, S

Description

Square End Mill, 0.625 in Milling Dia., Carbide, FX7, Straight, Length of Cut 0.75 in, Overall Length 3 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.