Square End Mill, 0.625 in, Carbide
Mfr # 1034065
Zoro # G815856226
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1.25 in
Number of Flutes
4
Series
Hurrimill
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1034065
Zoro #
G815856226
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.25 in
Overall Length
3 1/2 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Details
Number of Flutes
4
Series
Hurrimill
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
List Number
1034
Item
Square End Mill
Secondary Material Application ISO Code
H, S
Material Grade - Machining
High Performance
Measurement System
Inch
Flute Type
Spiral
Finish - Machining
FX7
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Material - Machining
Carbide
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
31 Degrees
Flute Spacing
Variable
Description
Square End Mill, 0.625 in Milling Dia., Carbide, FX7, Straight, Length of Cut 1.25 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.