Zoro Homepage

Square End Mill, 0.625 in, Carbide

  • Mfr # 1034109

  • Zoro # G215856659


product price: $114.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Overall Length
3 in
Series
Hurrimill
List Number
1034
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034109
Zoro #
G215856659
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
0.75 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in

Details

End Mill Style
Square
Series
Hurrimill
List Number
1034
Single End/Double End
Single
Item
Square End Mill
Number of Flutes
4
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Flute Spacing
Variable
Flute Type
Spiral
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, S
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
High Performance
Finish - Machining
FX7
Measurement System
Inch
Secondary Material Application
Hardened Steel, Nickel, Titanium
Max. Helix Angle
31 Degrees

Description

Square End Mill, 0.625 in Milling Dia., Carbide, FX7, Weldon Flat, Length of Cut 0.75 in, Overall Length 3 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.