Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.625 in, Carbide

  • Mfr # 125649

  • Zoro # G415826391


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Series
Alumigator
Overall Length
5 in
Material - Machining
Carbide
Length of Cut
2.5 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125649
Zoro #
G415826391
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Length of Cut
2.5 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in

Details

Item
Square End Mill
Series
Alumigator
Material - Machining
Carbide
Measurement System
Inch
Flute Spacing
Fixed
Number of Flutes
3
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Flute Type
Spiral
Primary Material Application
Aluminum
Material Grade - Machining
High Performance
End Mill Style
Square
List Number
1020
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 2.5 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.